Shop All Dial Indicators
Mitutoyo
Holtest, Ratchet, 4.0" - 5.0"
Mfr # 368-274
Zoro # G7773847
Free Shipping & Returns
$1,268.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features three-point/two-point internal micrometers
- Standards 4-5"
- Dial Color White
- Overall Length 10.5
- Width 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 368-274
- Zoro # G7773847
- UPC # 603908393252
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Overall Length | 10.5 |
Width | 6.5 |
Height | 4 |
Overall Height | 4 |
Overall Width | 6.5 |
Length | 10.5 |
Details
Features | three-point/two-point internal micrometers |
Item | HOLTEST, RATCHET, 4.0" - 5.0" |
Standards | 4-5" |
Dial Color | White |
Weight | 3 |
Description
Holtest,Ratchet,4.0 In. - 5.0 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Cobalt Countersink, 120 deg., 1/4", Number of Flutes: 6 (HSP6-1/4-120T)
- BON TOOL Bon 24-202 Jr Power Stretcher Kit (24-202)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 5/64 (C23831)
- GREY PNEUMATIC SKT 3/8" DR X 13MM MAG DEEP IM (GP1013MDG)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.030 In (513-412-10T)
- MITUTOYO Dial indicator, 0.001-4 in (3428AB-19)
- MITUTOYO Holtest, Type Ii, R, 3.5" - 4.0" (368-873)
- MITUTOYO Dial Indicatr, .0001-.008", Back Plungr Tp (2991A-10)
- MITUTOYO Dial Indicator, 0 to 20 mm Range, White (2050AB)
- MITUTOYO Dial Indicator, 0 in to 1 in, White (2416A-10)
- MITUTOYO Micrometer, Outside, 300 (104-141A)
- Mitutoyo Indicators, Indicator Holders & Accessories