Shop All Dial Indicators
Mitutoyo
Holtest, Ratchet, 30-40mm
Mfr # 368-168
Zoro # G7773670
Free Shipping & Returns
$779.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features three-point/two-point internal micrometers
- Dial Color White
- Standards 30-40mm
- Overall Length 10.5
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 368-168
- Zoro # G7773670
- UPC # 603908392965
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Overall Length | 10.5 |
Height | 4 |
Overall Height | 4 |
Width | 6.5 |
Length | 10.5 |
Overall Width | 6.5 |
Details
Features | three-point/two-point internal micrometers |
Item | HOLTEST, RATCHET, 30-40MM |
Dial Color | White |
Standards | 30-40mm |
Weight | 3 |
Description
Holtest,Ratchet,30-40mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Aviation Snips, Left Cut, 9-1/2” Oal (Green Grip), 6PK (SNIPS-LEFT)
- DEWALT Stanley Consumer Tools 253903 25 mm Snap Blade - Pack of 3 (253903)
- DRILL AMERICA 1" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (D/ARSD1)
- TINKERTOOLS 3.5 in. VKP Rounded Tip Red Knife 24 Piece (TI1402940)
- MITUTOYO Dial Test Indicator (513-446-10A)
- MITUTOYO Dial Tst Ind, .0001 In, .16 In, 15mm, BS, T (513-443-16A)
- MITUTOYO Dial Indicator (2414A)
- MITUTOYO Holtest, Type Ii, R, 0.65" - 0.8" (368-865)
- MITUTOYO Dial Indicator, 0 to 0.050 In, 0-10 (2804A-10)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.016 In (513-443-10A)
- MITUTOYO Dial indicators, 0.001-0.5 in (2414AB)
- Mitutoyo Precision Measuring Tools