Shop All Dial Indicators
Mitutoyo
Holtest, Ratchet, 250-275 mm
Mfr # 368-180
Zoro # G7773619
Free Shipping & Returns
$2,061.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features three-point/two-point internal micrometers
- Standards 250-275mm
- Dial Color White
- Weight 3
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 368-180
- Zoro # G7773619
- UPC # 603908393108
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Height | 4 |
Overall Length | 10.5 |
Length | 10.5 |
Width | 6.5 |
Overall Height | 4 |
Overall Width | 6.5 |
Details
Features | three-point/two-point internal micrometers |
Item | HOLTEST, RATCHET, 250-275 MM |
Standards | 250-275mm |
Dial Color | White |
Weight | 3 |
Description
Holtest,Ratchet,250-275 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAACK Model 79 STORAGEMASTER Piano-Style Jobsite Box, Tan, 48" W x 30" D x 49" H (79)
- KAPRO 930 Smartcast Mason's 32" Level w/Optivision (930-32)
- BN PRODUCTS USA Hickey Bar for bending #3, #4 and #5 rebar - wreck end (BNHYBR-21402)
- PROTO 1/4" Drive Ratchet Repair Kit, Chrome (J47HTCFRK)
- MITUTOYO Quickmike, Inch/mm (422-421-20)
- MITUTOYO DIAL TI, BASIC SET, STANDARD, .008 IN, .0001 IN GRAD, RUBY TIP, WHITE (513-473-10E)
- MITUTOYO Holtest, Digimatic, I/M, 2" - 2.5" (468-270)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.030 In (513-412-10T)
- MITUTOYO Dial Indicator, 0 to 10 mm Range, Yellow (2046A-01)
- MITUTOYO Dial Indicator, 0 to 1 In, 0-50 (2776A)
- AMPG Extension Point, 1/2", 4-48 SS (Z9391SS)
- Mitutoyo Dial Indicators