Shop All Dial Indicators
Mitutoyo
Holtest, Ratchet, 125-150 mm
Mfr # 368-175
Zoro # G7773628
Free Shipping & Returns
$1,314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features three-point/two-point internal micrometers
- Standards 125-150mm
- Dial Color White
- Weight 2.5
- Width 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 368-175
- Zoro # G7773628
- UPC # 603908393054
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Width | 5.5 |
Overall Width | 5.5 |
Overall Length | 9 |
Height | 4 |
Length | 9 |
Overall Height | 4 |
Details
Features | three-point/two-point internal micrometers |
Item | HOLTEST, RATCHET, 125-150 MM |
Standards | 125-150mm |
Dial Color | White |
Weight | 2.5 |
Description
Holtest,Ratchet,125-150 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Fold-away handles, IR.620/65 S.D.16 (IR.620)
- FREUD Roundover Router Bit, 7/8" Cutting Dia. (34-108)
- VEGA Hex Tamper L-Key (Short), 7/32 (HT1464S)
- BIG HORN 6-Inch Precision 4R Rigid Stainless-Steel Ruler - (1/8 Inch, 1/16 Inch, 1/32 Inch, 1/64 Inch) (19590)
- MITUTOYO Snap Meter, Dial, 0-1" (523-131)
- MITUTOYO Dial Indicator, 0 to 1mm, 0-100-0 (2109A-10)
- MITUTOYO Univ Dial Test Ind (513-302-10E)
- MITUTOYO Dial Indicator, Fb, .0005-.5" (2514AB)
- MITUTOYO Dial indicator, 0.01-5 mm (2044A-09)
- MITUTOYO Dial Test Indicator Ti-113H (513-404-10H)
- AMPG Interapid Tip, Carbide, 0.08 X 11/16 (Z6738)
- Mitutoyo Indicators, Indicator Holders & Accessories