Shop All Dial Indicators
Mitutoyo
Holtest, Ratchet, 12-16 mm
Mfr # 368-164
Zoro # G7773558
product price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features three-point/two-point internal micrometers
- Standards 12-16mm
- Dial Color White
- Width 5.5
- Weight 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 368-164
- Zoro # G7773558
- UPC # 603908392927
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Width | 5.5 |
Height | 4 |
Overall Height | 4 |
Overall Width | 5.5 |
Overall Length | 9 |
Length | 9 |
Details
Features | three-point/two-point internal micrometers |
Item | HOLTEST, RATCHET, 12-16 MM |
Standards | 12-16mm |
Dial Color | White |
Weight | 2.5 |
Description
Holtest,Ratchet,12-16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Grinding Stone, 5/8in dia., 1-1/2in L, AO (941)
- DICKIES 5-Pocket Single Side Tool Pouch / Work Apron (57049)
- WESTWARD Rubber Leg Tip (CP-75-31)
- TESA BROWN & SHARPE Inside Micrometer, Range 2.800 to 3.200", 0.0001" (00881904)
- MITUTOYO Dial Test Indicator, Vert, 0 to 0.100 In (513-504-10E)
- MITUTOYO Dial indicator, 0.001-1 in (3416AB)
- MITUTOYO Caliper Gage, Dial, Cggi, .40-1.2" (209-352)
- MITUTOYO Dial Tst Ind, .0001 In, .16 In, 15mm, BS, T (513-443-16A)
- MITUTOYO Holtest, Digimatic, I/M, 2" - 2.5" (468-270)
- MITUTOYO Dial Indicatr, .0001-.008", Back Plungr Tp (2991A-10)
- AMPG Dial Indicator Contact Point, Ring (Z9414)
- Mitutoyo Precision Measuring Tools