Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Holtest Internal Micrometer, 0.8" to 1"
Mfr # 468-266
Zoro # G6664207
product price: $1,354.99
/ea
Free Shipping & Returns
$1,354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 10
- Width (In.) 4.5
- Features Three-Point Internal Micrometers
- Height 3
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 468-266
- Zoro # G6664207
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 10 |
Width (In.) | 4.5 |
Height | 3 |
Overall Width | 4.5 |
Overall Length | 10 |
Overall Height | 3 |
Details
Item | HOLTEST, DIGIMATIC, 0.8" - 1" |
Features | Three-Point Internal Micrometers |
Color | Black |
Weight | 2 |
Standards | .8-1"/20.32-25.4mm |
Description
Mechanical Bore Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC RET RING (4110)
- SKB Black Protective Case, 13.18"L x 11.12"W x 5.21"D (3I-1209-4B-C)
- BON TOOL Bon 15-186 Drill Mixer, Carbon Steel Double Blade, 5" (15-186)
- MILWAUKEE TOOL M18 FUEL 9" Cut-Off Saw w/ ONE-KEY Kit (2786-22HD)
- MITUTOYO Bore Gage, Blind-Hole, 0.6" to 1.4" (511-418)
- MITUTOYO Mechanical Bore Gage, 0.4-0.7 in Range (526-123-20)
- MITUTOYO Digimatic Bore Gage Cg-D4In. (511-521)
- MITUTOYO Gage, Tap/Drill (950-204)
- MITUTOYO Bore Gage Zero Checker (515-590)
- MITUTOYO Drill Gage, A-Z (950-209)
- MITUTOYO Bore Gage 0.146-0.287" w/ Dial indicator (526-156-21)
- Mitutoyo Precision Gauges & Accessories