Shop All Dial Indicators
Mitutoyo
Holtest, Digimatic, 8-10mm
Mfr # 468-162
Zoro # G7774781
product price: $1,255.99
/ea
Free Shipping & Returns
$1,255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features three-point internal micrometers
- Standards 8-10mm
- Dial Color Black
- Height 3.5
- Overall Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 468-162
- Zoro # G7774781
- UPC # 603908504221
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Height | 3.5 |
Overall Width | 4 |
Overall Height | 3.5 |
Width | 4 |
Overall Length | 6 |
Length | 6 |
Details
Features | three-point internal micrometers |
Item | DIGIMATIC HOLTEST (8-10MM) |
Standards | 8-10mm |
Dial Color | Black |
Weight | 4 |
Description
Holtest,Digimatic,8-10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 7/8 x 6 TCT Universal Shank Cutter (27628)
- DIABLO Driver Bit Range Of Phillips Bits D, PK5 (DPH12P5)
- SWE-TECH 3C Platinum Tools EZ-RJ45 Professional Heavy Duty Ethernet Crimp Tool (FWT100054C)
- DRILL AMERICA 5/32" HSS Heavy Duty Split Point Stub Drill Bit (DWDST5/32)
- MITUTOYO Digimatic Holtest, Set 6-12mm (468-981)
- MITUTOYO Holtest, Digimatic, 25-30mm (468-167)
- MITUTOYO Holtest, Digimatic, 50-63mm (468-170)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.030 In (513-402-10E)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.8mm (513-404-10E)
- MITUTOYO Dial Indicator, 0 to 10mm, 0-100 (2046A-11)
- MITUTOYO Dial Indicator, 543, Digimatic, 1 In/25.4mm (543-852A)
- Mitutoyo Precision Measuring Tools