Shop All Dial Indicators
Mitutoyo
Holtest, Digimatic, 50-63mm
Mfr # 468-170
Zoro # G7774897
product price: $1,726.99
/ea
Free Shipping & Returns
$1,726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features three-point internal micrometers
- Standards 50-63mm
- Dial Color Black
- Overall Length 6
- Overall Height 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 468-170
- Zoro # G7774897
- UPC # 603908520191
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Overall Length | 6 |
Overall Height | 3.5 |
Width | 4 |
Height | 3.5 |
Overall Width | 4 |
Length | 6 |
Details
Features | three-point internal micrometers |
Item | DIGIMATIC HOLTEST, 50-63MM |
Standards | 50-63mm |
Dial Color | Black |
Weight | 4 |
Description
Holtest,Digimatic,50-63mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE Quick-Setting Cement 10# (124011)
- CHICAGO PNEUMATIC 1/4" 26 ft.-lb. Air Ratchet Wrench (CP825C)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0200", Material - Machining: Carbide (26320-C3)
- BAILEIGH INDUSTRIAL Throatless Bench Shear, 2-1/2In (MPS-1)
- MITUTOYO Digimatic Holtest, Set 6-12mm (468-981)
- MITUTOYO Holtest, Type Ii, R, 0.8" - 1.0" (368-866)
- MITUTOYO Holtest, Digimatic, 25-30mm (468-167)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.2mm (513-405-10E)
- MITUTOYO Dial Indicator, 0 in to 0.1 in, Balanced (1671AB)
- MITUTOYO Dial Indicator, Jeweled, Stem 0.375" dia (2904A)
- STARRETT Dial Test Indicator, Hori, 0 to 0.030 In (711GCSZ)
- Mitutoyo Precision Measuring Tools