Shop All Dial Indicators
Mitutoyo
Holtest, Digimatic, .425-.5"
Mfr # 468-263
Zoro # G7775000
Free Shipping & Returns
$1,205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.00005 mm, 0.001 mm
- Range 0.425 in to 0.5 in, 10.795 mm to 12.7 mm
- Accuracy +/-0.0001 in
- Bezel Lock No
- Long Form Calibration Certificate No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 468-263
- Zoro # G7775000
- UPC # 603908504597
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Dimension Type | Inch/Metric |
Details
Graduations | 0.00005 mm, 0.001 mm |
Range | 0.425 in to 0.5 in, 10.795 mm to 12.7 mm |
Accuracy | +/-0.0001 in |
Item | Holtest,Digimatic,.425-.5" |
Bezel Lock | No |
Long Form Calibration Certificate | No |
Case Type | Case |
Minimum Measurement - mm | 10.795 mm |
Contact Point Shape | Flat |
Includes Case | Yes |
Included Certification | Certificate of Inspection |
Non-Magnetic | Yes |
Maximum Measurement - mm | 12.7 mm |
Maximum Measurement - Inch | 0.5 in |
Minimum Measurement - Inch | 0.425 in |
Number of Indicators | 1 |
IP Rating | Not Rated |
Description
Holtest,Digimatic,.425-.5 In., Range 0.425 in to 0.5 in, 10.795 mm to 12.7 mm, IP Rating Not Rated, Case Type Case, Contact Point Shape Flat, Included Certification Certificate of Inspection, Maximum Measurement - Inch 0.5 in, Maximum Measurement - mm 12.7 mm, Minimum Measurement - Inch 0.425 in, Minimum Measurement - mm 10.795 mm, Accuracy +/-0.0001 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap Plug, 2 Flutes (13249)
- KRAFT TOOL Western Style Hand Gro, 6"x6" 1/8"R 1/2"D (CF1218PF)
- MELIN TOOL CO Countersink, HSS, 0F, 82 deg., 1-1/8" (HS0-1-1/8-82)
- SK PROFESSIONAL TOOLS 3/8" Drive Adapter, SAE, 1 pcs, Chrome (451)
- MITUTOYO Dial Indicator, 0 to 0.025" Range, White (1925AB-10)
- MITUTOYO Dial Indicator, 0 to 4" Range, 78mm Dial (3428A-19)
- MITUTOYO Snap Meter, Dial, 0-1" (523-131)
- MITUTOYO Dial Indicatr, .0001-.008", Back Plungr Tp (2991A-10)
- MITUTOYO Test Indicator Set, Swl Hd, 0 to 0.040 In (513-518-10T)
- MITUTOYO Dial Indicator, 0 to 1 In, 0-50 (2776ACAL)
- STARRETT Dial Test Indicator Set, 1-1/4", Yellow (3809MAC)
- Mitutoyo Precision Measuring Tools