Shop All Dial Indicators
Mitutoyo
Holtest, Digimatic, 3.5" - 4"
Mfr # 468-273
Zoro # G7775089
product price: $1,579.99
/ea
Free Shipping & Returns
$1,579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 3.5 in to 4 in, 88.9 mm to 101.6 mm
- Accuracy +/-0.00015 in; +/-0.004 mm
- Resolution 0.00005 in, 0.001 mm
- Includes Battery Yes
- IP Rating IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 468-273
- Zoro # G7775089
- UPC # 603908504191
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Battery Size | SR44 |
Maximum Measuring Depth | 4 in |
Description
Holtest,Digimatic,3.5" - 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Mobile Tool Chest, 24 Gallon, 30" W x 19" D x 19" H, Plastic, Black, Tote Tray, 2 Compartments (029025R)
- BOSCH Palm Router Subbase, Plastic, 11-3/4" W (PR110)
- HEIN-WERNER Press Accessory Set, 8 Pieces (HW93409)
- MILWAUKEE TOOLS FRONT GUIDE ROLLER KIT (ML42-24-0022)
- MITUTOYO Dial Indicator, 0 in to 3 in, White (3426A-19)
- MITUTOYO Snap Meter, Dial, 0-1" (523-131)
- MITUTOYO Caliper, Dial, 1mm/Rev, 0-200mm, 0.01mm (505-733)
- MITUTOYO Holtest, Digimatic, 1.2" - 1.6" (468-268)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.016 In (513-443-10A)
- MITUTOYO Holtest, Type Ii, R, 3.5" - 4.0" (368-873)
- STARRETT Lug On-Center Back, 81 Dial Indicator (PT06836-1)
- Mitutoyo Indicators, Indicator Holders & Accessories