Shop All Dial Indicators
Mitutoyo
Holtest, Digimatic, 25-30mm
Mfr # 468-167
Zoro # G7774809
product price: $1,502.99
/ea
Free Shipping & Returns
$1,502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features three-point internal micrometers
- Dial Color White
- Standards 25-30mm
- Height 3
- Overall Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 468-167
- Zoro # G7774809
- UPC # 603908507512
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Height | 3 |
Overall Height | 3 |
Width | 5 |
Length | 10 |
Overall Width | 5 |
Overall Length | 10 |
Details
Features | three-point internal micrometers |
Item | DIGIMATIC HOLTEST, 25-30MM |
Dial Color | White |
Standards | 25-30mm |
Weight | 2 |
Description
Holtest,Digimatic,25-30mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carb End Mill, 1/2 In, 4FL, CC, AlTiN Coat (GEM-500-4X)
- KLEIN TOOLS Replacement Tap, Double-Ended, for Cat. No. 32517 (32518)
- DRILL AMERICA 3/16" Brad Point Drill Bit (DMS68-0030)
- MORSE Hole Cutter, Metal, Saw Diameter 63/64 in. (CTD155)
- MITUTOYO Holtest, Type Ii, R, 3.5" - 4.0" (368-873)
- MITUTOYO Digimatic Holtest, Set 6-12mm (468-981)
- MITUTOYO Holtest, Digimatic, 8-10mm (468-162)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.008 In (513-403-10E)
- MITUTOYO Dial Indicator, 0 to 0.025" Range, White (2803AB-10)
- MITUTOYO Holtest, Digimatic, I/M 0.5" - 0.65" (468-264)
- STARRETT Spindle Square, 0 to 1 In, 0-100 (649-5)
- Mitutoyo Dial Indicators