Shop All Dial Indicators
Mitutoyo
Holtest, Digimatic, 2.5" - 3"
Mfr # 468-271
Zoro # G7775070
product price: $1,448.99
/ea
Free Shipping & Returns
$1,448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 2.5 in to 3 in, 63.5 mm to 76.2 mm
- Accuracy +/-0.00015 in; +/-0.004 mm
- Resolution 0.00005 in, 0.001 mm
- Included Certification Inspection Certificate
- SPC Output Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 468-271
- Zoro # G7775070
- UPC # 603908504603
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Maximum Measuring Depth | 3 in |
Battery Size | SR44 |
Description
Holtest,Digimatic,2.5" - 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS #0 TO 1/4" TAP WRENCH (GN164)
- CLC WORK GEAR Tool Works Series Loop Neck Bib Apron, 29 to 46 in Waist, Cotton, Blue, 3Pocket (BS60)
- BETA T-Handle Wrench, Swivel, 5mm (009530150)
- EXCELTA 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (9241E)
- MITUTOYO Dial indicator, 0.01-5 mm (2044A-09)
- MITUTOYO Dial Indicator, 0 to 0.250 In, 0-100 (1410A-10)
- MITUTOYO Zero Setter, 0 to 0.125" Range, White (950-111)
- MITUTOYO Dial indicator, 0.01-10 mm (2046A-80)
- MITUTOYO Holtest, Type Ii, R, 3.5" - 4.0" (368-873)
- MITUTOYO Dial Test Indicator (513-424-10T)
- TESA BROWN & SHARPE Dial Test Indicator, 0 to 0.4mm (74.111369)
- Mitutoyo Dial Indicators