Shop All Dial Indicators
Mitutoyo
Holtest, Digimatic, 100-125mm
Mfr # 468-174
Zoro # G7774991
Free Shipping & Returns
$2,128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 mm
- Range 100 mm to 125 mm
- Accuracy +/-0.005 mm
- Bezel Lock No
- Long Form Calibration Certificate No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 468-174
- Zoro # G7774991
- UPC # 603908524991
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Dimension Type | Metric |
Details
Graduations | 0.001 mm |
Range | 100 mm to 125 mm |
Accuracy | +/-0.005 mm |
Item | Holtest,Digimatic,100-125mm |
Bezel Lock | No |
Long Form Calibration Certificate | No |
Non-Magnetic | Yes |
Contact Point Shape | Flat |
Number of Indicators | 1 |
Included Certification | Certificate of Inspection |
Case Type | Case |
Minimum Measurement - mm | 100 mm |
Maximum Measurement - mm | 125 mm |
Includes Case | Yes |
IP Rating | Not Rated |
Description
Holtest,Digimatic,100-125mm, Range 100 mm to 125 mm, IP Rating Not Rated, Case Type Case, Contact Point Shape Flat, Included Certification Certificate of Inspection, Maximum Measurement - mm 125 mm, Minimum Measurement - mm 100 mm, Accuracy +/-0.005 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER 2 1/2" Ground Tooth Tough Curve Hardwood Blade, 1PC (OSC105-1)
- KAPRO 842S Prolaser Bambino Cross Laser Level (Red) (842-Set)
- MILWAUKEE TOOL 3/0 Copper U Style Die (49-16-U03AC)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/4" x 2" (HML.1-1/4)
- MITUTOYO Dial Indicator, 0 to 5mm, 0-100 (1160A)
- MITUTOYO Snap Gage, Dial (201-154)
- MITUTOYO Dial Indicator, 0 in to 2 in, White (1167A)
- MITUTOYO Dial Test Indicator Black Face (513-443-16T)
- MITUTOYO Holtest, Type Ii, R, 3.5" - 4.0" (368-873)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.030 In (513-402-10T)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-25.4mm/0-1.0" 0.01mm/0.0005" Digital Indicator (5260-1110)
- Mitutoyo Precision Measuring Tools