Shop All Dial Indicators
Mitutoyo
Holtest, Digi, I/M, 3" - 3.5"
Mfr # 468-272
Zoro # G7775037
Free Shipping & Returns
$1,467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 3 in to 3.5 in, 76.2 mm to 88.9 mm
- Accuracy +/-0.00015 in; +/-0.004 mm
- Resolution 0.00005 in, 0.001 mm
- Functions Low Voltage Alarm, Counting Value Composition Error, Data Hold, Data Output, Inch/mm Conversion, Preset, Zero-Setting
- Compatible Data Output Cable Mfr. No. 05CZA662, Mfr. No.05CZA663
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 468-272
- Zoro # G7775037
- UPC # 603908504511
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Battery Size | SR44 |
Maximum Measuring Depth | 3.5 in |
Description
Holtest,Digi,I/M,3" - 3.5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Drive 5/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9005)
- DIABLO 3-5/8" 17/24 TPI High Speed Steel T-Shank Jig Saw Blades for Metal 5Pk (DJT118A5)
- PROTO 1/2 in Drive, 22mm Hex Metric Socket, 6 Points (J5422MH)
- MAKITA 6" Cut-Off/Angle Grinder, 10.5A, Trigger, AC/DC (GA6010Z)
- MITUTOYO Dial Indicator, 0 to 1 In, 0-50 (2776ACAL)
- MITUTOYO Dial Indicator, 0 to 0.250 In, 0-100 (1410A)
- MITUTOYO Dial Test Indicator, Vert, 0 to 0.040 In (513-518-10E)
- MITUTOYO Dial Indicator (1003T)
- MITUTOYO Dial Indicator, 0 to 20 mm Range, White (2050AB)
- MITUTOYO DIAL TI, BASIC SET, STANDARD, .008 IN, .0001 IN GRAD, RUBY TIP, WHITE (513-473-10E)
- MITUTOYO Dial Indicator, 0.002-0.5mm (1011S-11)
- Mitutoyo Precision Measuring Tools