Shop All Dial Indicators
Mitutoyo
Holtest, Digi, Head Set, 2"-4"
Mfr # 468-979
Zoro # G7775168
product price: $5,157.99
/ea
Free Shipping & Returns
$5,157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.00005 mm, 0.001 mm
- Range 2 in to 4 in, 50.8 mm to 101.6 mm
- Accuracy +/-.00015 in
- Long Form Calibration Certificate No
- Bezel Lock No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 468-979
- Zoro # G7775168
- UPC # 603908504467
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Dimension Type | Inch/Metric |
Details
Graduations | 0.00005 mm, 0.001 mm |
Range | 2 in to 4 in, 50.8 mm to 101.6 mm |
Accuracy | +/-.00015 in |
Item | Holtest,Digi,Head Set,2"-4" |
Long Form Calibration Certificate | No |
Bezel Lock | No |
Maximum Measurement - mm | 101.6 mm |
Contact Point Shape | Flat |
Number of Indicators | 1 |
Minimum Measurement - mm | 50.8 mm |
Non-Magnetic | Yes |
Minimum Measurement - Inch | 2 in |
Maximum Measurement - Inch | 4 in |
Includes Case | Yes |
Case Type | Case |
Included Certification | Certificate of Inspection |
IP Rating | Not Rated |
Description
Holtest,Digi,Head Set,2 In.-4 In., Range 2 in to 4 in, 50.8 mm to 101.6 mm, IP Rating Not Rated, Case Type Case, Contact Point Shape Flat, Included Certification Certificate of Inspection, Maximum Measurement - Inch 4 in, Maximum Measurement - mm 101.6 mm, Minimum Measurement - Inch 2 in, Minimum Measurement - mm 50.8 mm, Accuracy +/-.00015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, ER25, 1/2in (E25-032)
- S & W MANUFACTURING Knrl Knob Stud, M6, 25mm dia., 76mm, Steel (MSKS-016)
- SPEEDAIRE Pistol Grip Air Gun with Extension (52KD73)
- URREA 9 In Lg Copper Wire Cutters (289G)
- MITUTOYO Mitutoyo 101306 AGD 2 Dial Indicator with Back Lug on Center (101306)
- MITUTOYO Dial Indicator, 0 to 20 mm Range, White (2050AB)
- MITUTOYO Dial Indicator, Long Stem 0-100, .01 (2048A-10)
- MITUTOYO Dial Indicator, 0 to 10 mm Range, Yellow (2046A-01)
- MITUTOYO Dial Tst Ind, .01mm, .8mm, 20.9mm, FS (513-404-10T)
- MITUTOYO Dial Indicator, 0 to 0.050 In, 0-5-0 (2923AB-10)
- IGAGING IP65 Dial Test Indicator, 0.030" Range - 400-065-030 (400-065-030)
- Mitutoyo Indicators, Indicator Holders & Accessories