Shop All Electronic Digital Indicators
Mitutoyo
Holtest, 5" to 6", 0.0001"
Mfr # 468-275
Zoro # G6627962
product price: $2,126.99
/ea
Free Shipping & Returns
$2,126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.0001 in, 0.001 mm
- Accuracy +/-0.0002 in
- Case Type Wood Case
- Minimum Measurement - mm 127 mm
- Operation Type Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 468-275
- Zoro # G6627962
- UPC # 603908504528
- Country of Origin Japan
- Category Electronic Digital Indicators
Dimensions
Battery Size | SR44 |
Maximum Measuring Depth | 6 in |
Description
Digital 3-Point Inside Micrometer, Range 127 mm to 152.4 mm, 5 in to 6 in, Resolution 0.0001 in, 0.001 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cable, Coolant Resistant No, Inside Micrometer Type 3-Point Inside Micrometer, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet Stop, Battery Size SR44, Case Included Yes, Case Type Wood Case, Compatible Data Output Cable Mfr. No. 05CZA662, Mfr. No.05CZA663, Contact Point Material TiN Coated Steel, Display Type LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDIN 18V, 4.0 Ah Lithium-Ion Battery for HPG-331-DC (HPG-331-DCB)
- MAKITA Recipro Saw-12A (JR3051T)
- MILWAUKEE TOOL 9/64" Thunderbolt Black Oxide Drill Bit (48-89-2715)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 1 (53664)
- MITUTOYO Digital Indicator, 0.0001" Accuracy (543-717B)
- MITUTOYO Digimatic Indicator, NIST, Battery (575-123CAL)
- MITUTOYO Digimatic Indicator, Battery (543-712B)
- MITUTOYO Electronic Indicator, 0-0.500, Lug Back (543-702)
- MITUTOYO Digital Indicator w/Calibration, IP40 (543-858ACAL)
- MITUTOYO Digimatic Indicator Ids (543-790B)
- ASIMETO 0-2"/0-50mm x 0.0005"/0.01mm Asimeto IP65 Digital Indicator (7407033)
- Mitutoyo Electronic Digital Indicators