Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Holtest, 4 Pcs Set
Mfr # 368-927
Zoro # G0972058
product price: $4,795.99
/ea
Free Shipping & Returns
$4,795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 13
- Width (In.) 4
- Features three-point/two-point internal micrometers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 368-927
- Zoro # G0972058
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 13 |
Width (In.) | 4 |
Details
Item | HOLTEST 4PC SET, .12" - .28" |
Features | three-point/two-point internal micrometers |
Description
Holtest, 4 Pcs Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 1/4 in Tip, 2 1/4 in L (54TM76)
- CS UNITEC Non Sparking Comb Pliers w/Side Cut, 200mm(8in), Aluminum Bronze (EX612-8A)
- BESSEY Toggle Clamp Adaptor, For MFT Table (STC-SET-T20)
- WESTWARD Silver/Deming Drill, 1/2, HSS, 118 Deg (4UM58)
- MITUTOYO Bore Gage, 0.001-0.1 mm (511-438-20)
- MITUTOYO Bore Gage, MM (526-160)
- MITUTOYO Gage, Wire, #0-36 Range (950-202)
- MITUTOYO Cgm, 600 x (511-807)
- MITUTOYO Dial Bore Gauge (511-932-20)
- MITUTOYO Bore Gage Zero Checker (515-590)
- STARRETT Screw Pitch Gage, 4-80TPI, 28 Leaves (474)
- Mitutoyo Precision Gauges & Accessories