Shop All Dial Indicators
Mitutoyo
Holtest
Mfr # 368-023
Zoro # G7773582
product price: $1,101.99
/ea
Free Shipping & Returns
$1,101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features three-point/two-point internal micrometers
- Dial Color White
- Standards .12-.16"
- Length 10.5
- Overall Width 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 368-023
- Zoro # G7773582
- UPC # 603908111078
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Length | 10.5 |
Overall Width | 6.5 |
Height | 4 |
Overall Length | 10.5 |
Overall Height | 4 |
Width | 6.5 |
Details
Features | three-point/two-point internal micrometers |
Item | HOLTEST |
Dial Color | White |
Standards | .12-.16" |
Weight | 3 |
Description
Holtest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Masonry, 14 in. Dia. (Blue200B-14)
- ZORO SELECT Drill Bushing, P, Drill Size 7/32 In (P268GO)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #11 (44081)
- WESTWARD Hand Tap Set, 3 PC, HSS, #8-32, H3 Limit, PK3 (5PXK0)
- MITUTOYO Dial indicators, 0.01-10 mm (2046AB-11)
- MITUTOYO Dial indicator, 0.01-10 mm (2046A-80)
- MITUTOYO Dial indicators, 0.01-25 mm (2056A-01)
- MITUTOYO Snap Meter, Dial (523-132)
- MITUTOYO Holtest, Digi, Head Set, 0.8"-2" (468-978)
- MITUTOYO Dial Indicator, 0 to 1mm, 0-100-0 (2109AB-10)
- STARRETT Dial Test Indicator, Vert, 0 to 0.200 In (196B5)
- Mitutoyo Indicators, Indicator Holders & Accessories