Shop All Dial Indicators
Mitutoyo
Holtest
Mfr # 368-004
Zoro # G7773567
product price: $1,148.99
/ea
Free Shipping & Returns
$1,148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features three-point/two-point internal micrometers
- Standards 4-5mm
- Dial Color White
- Width 6.5
- Overall Width 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 368-004
- Zoro # G7773567
- UPC # 603908111030
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Width | 6.5 |
Overall Width | 6.5 |
Overall Length | 10.5 |
Height | 4 |
Length | 10.5 |
Overall Height | 4 |
Details
Features | three-point/two-point internal micrometers |
Item | HOLTEST |
Standards | 4-5mm |
Dial Color | White |
Weight | 3 |
Description
Holtest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Cable, 5/8 In. x 10 ft. (C-9)
- KRAFT TOOL Carbon Steel Midget Trowel, 6-1/2"x5 (PL409)
- DRILL AMERICA 10-32 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (DWT54356)
- CHICAGO PNEUMATIC IMP WR 1/2" W/ 2" EXT ANVIL 922 FT LB (CP7748-2)
- MITUTOYO Dial Test Indicator Set, Hori, 0 to 0.2mm (513-405-10T)
- MITUTOYO Dial Indicator (2414A)
- MITUTOYO Dial Indicator, Fb, .001-1" (2417AB)
- MITUTOYO Mitutoyo 136076 1 mm dia. Steel Ball Contact Point with Test Indicator (136076)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.030 In (513-412-10E)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.030 In (513-472-10E)
- STARRETT Hardened Stl Contact Point, 9/32" Length (PT05473)
- Mitutoyo Precision Measuring Tools