Shop All Dial Indicators
Mitutoyo
Holtest
Mfr # 368-003
Zoro # G7773521
product price: $1,148.99
/ea
Free Shipping & Returns
$1,148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features three-point/two-point internal micrometers
- Dial Color White
- Standards 3-4mm
- Overall Height 4
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 368-003
- Zoro # G7773521
- UPC # 603908111023
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Overall Height | 4 |
Height | 4 |
Width | 5.5 |
Length | 9 |
Overall Length | 9 |
Overall Width | 5.5 |
Details
Features | three-point/two-point internal micrometers |
Item | HOLTEST |
Dial Color | White |
Standards | 3-4mm |
Weight | 2.5 |
Description
Holtest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Stubby Spade Bit, 1 1/8 In, 1/2 Hex, 4 In L (DSBS1015)
- EXCELTA 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (9246E)
- STARRETT Brass Drive Pin Punch, 3/8 In Tip, 8 In L (B248E)
- K-TOOL INTERNATIONAL Plastic Measure Flex Spout W/ Dust Cap, 6 Qt (KTI74656)
- MITUTOYO Mitutoyo 101306 AGD 2 Dial Indicator with Back Lug on Center (101306)
- MITUTOYO Dial Indicator, 0 to 10mm, 0-100 (2046A-11)
- MITUTOYO Dial Test Indicator Black Face (513-443-16T)
- MITUTOYO Snap Meter, Dial (523-132)
- MITUTOYO Dial Indicator, 0 to 10mm, 0-50-0 (2047A)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.030 In (513-412-10T)
- CENTRAL TOOLS Dial Indicator Test Kit, 5.0mm (06402-00)
- Mitutoyo Indicators, Indicator Holders & Accessories