Shop All Precision Measuring Accessories
Mitutoyo
Hole Detector, Extra Small, 2.8mm
Mfr # 178-393
Zoro # G7798931
product price: $786.99
/ea
Free Shipping & Returns
$786.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features optional accessory
- Height (In.) 2
- Length (In.) 7
- Color Silver
- For Use With Portable Surface Roughness Tester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 178-393
- Zoro # G7798931
- UPC # 603908263258
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 2 |
Length (In.) | 7 |
Width (In.) | 4 |
Details
Item | EXTRA SMALL HOLE DETECTOR (2.8MM DI |
Special Features | optional accessory |
Color | Silver |
For Use With | Portable Surface Roughness Tester |
Description
Hole Detector,Extra Small,2.8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Oscillating Metal Blade, 7/8in., (50691)
- BETA Wrench w/High Torque Handle, 1/4" (000960676)
- STANLEY Sweetheart No.62 Low Angle Jack Plane (12-137)
- PROTO 3/8 in Drive Ball Hex Socket Bit SAE 3/8 in Tip, 6 3/32 in L (J4912BD)
- MITUTOYO Optical Flat (158-122)
- MITUTOYO Accessory Set for Square Gauge, In (516-612)
- MITUTOYO Eyepiece, 15X 176-116 (176-116)
- MITUTOYO SPC Cable, 80 In, For 543 IDF Series (965014)
- MITUTOYO SPC Cable w/Data Switch, 40 In, IP66/67 (05CZA624)
- MITUTOYO Parts 167-158 18" (167-158)
- WABASH VALLEY FARMS Wabash Valley Farms BV1200 8 oz. Blue Viper Measuring Pitcher (BV1200)
- Mitutoyo Precision Measuring Accessories