Shop All Precision Measuring Accessories
Mitutoyo
Hole Detector, Extra Small, 0.75mm
Mfr # 178-384
Zoro # G7798992
product price: $1,116.99
/ea
Free Shipping & Returns
$1,116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 1.5
- For Use With Portable Surface Roughness Tester
- Color Silver
- Width (In.) 3.5
- Length (In.) 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 178-384
- Zoro # G7798992
- UPC # 603908569701
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 1.5 |
Width (In.) | 3.5 |
Length (In.) | 6.5 |
Details
Item | EXTRA SMALL HOLE DETECTOR, 0.75MN |
For Use With | Portable Surface Roughness Tester |
Color | Silver |
Special Features | optional accessory |
Description
Hole Detector,Extra Small,0.75mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNAL TOOL A 1/2X.0625 3/8 Shank Carbide Head Key (78-0880)
- SWANSON TOOL 72" Straight-Edge (Yellow) (AE144)
- WESTWARD Combination Wrench, SAE, 1/2in Size (1EYH3)
- HAKKO/CHP Spring Balancer, AT-SB20 (AT-SB20)
- MITUTOYO USB-ITN-D (06AFM380D)
- MITUTOYO Bsg, 30Hx (215-156-10)
- MITUTOYO U-Wave Connecting Cable C for 5RCE9 (02AZD790C)
- MITUTOYO Connecting Cable, U-Wave, E (02AZD790E)
- MITUTOYO Parts, 167-913, 11 pcs. (167-913)
- MITUTOYO Installation Kit, U-Wave-T (02AZE200)
- MITUTOYO Micrometer, Screw Thread, Stndr, 1", 55 deg. (167-283)
- Mitutoyo Precision Measuring Accessories