Shop All Precision Measuring Accessories
Mitutoyo
Holder for Thread Wire, TPI 13
Mfr # 64AAA225H
Zoro # G7794987
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 4
- Color Black
- Height (In.) 3.5
- Length (In.) 7
- Special Features locking clamp holds micrometer securely in place
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 64AAA225H
- Zoro # G7794987
- UPC # 603908267751
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 4 |
Height (In.) | 3.5 |
Length (In.) | 7 |
Details
Item | HOLDER FOR THREAD WIRE(TPI=13) |
Color | Black |
Special Features | locking clamp holds micrometer securely in place |
Description
Holder for Thread Wire,TPI 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Valve/Tapper Feeler Gauge (68050)
- IRWIN BIT DRILL 1"" 1/2SHANK (91164)
- MILWAUKEE TOOL 1-1/2 in. SAE Combination Wrench (45-96-9442)
- ROTHENBERGER Nipple Chuck (00184)
- MITUTOYO Parts 167-912 5 pcs. (167-912)
- MITUTOYO Attachment, Hole Pitch, In, Pair (07CZA060)
- MITUTOYO Measuring Head Assy, Inch, 04AZB139 (04AZB139)
- MITUTOYO Off-Set Stylus for Sj-400, 0.005mm (12AAB412)
- MITUTOYO Parts 167-161 21" (167-161)
- MITUTOYO Mu-Checker M-562 (519-562A)
- MITUTOYO Lifting Knob, In/Id-N (21EZA150)
- Mitutoyo Set Up & Alignment Tools