Shop All Precision Measuring Accessories
Mitutoyo
Holder for Thread Wire, Pitch 1.00mm
Mfr # 64AAA266H
Zoro # G7793088
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 3.5
- Special Features locking clamp holds micrometer securely in place
- Width (In.) 4
- Color Black
- Length (In.) 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 64AAA266H
- Zoro # G7793088
- UPC # 603908268017
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 3.5 |
Width (In.) | 4 |
Length (In.) | 7 |
Details
Item | HOLDER FOR THREAD WIRE(PITCH=1.00MM |
Special Features | locking clamp holds micrometer securely in place |
Color | Black |
Description
Holder for Thread Wire,Pitch 1.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Fire Rescue, 12 in. Dia (FR3-12)
- WIDIA Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (16818)
- LEICA LINO Self-Leveling Lasr, Green, Class II 525 nm (L6Gs-1)
- DRILL AMERICA #1 Cobalt Jobber Length Drill Bit (DWDCO1)
- MITUTOYO Bsb, 20X (215-405-10)
- MITUTOYO Gage Stand, Dial, 3/8" Dia Stem Hole (7002-10)
- MITUTOYO U-Wave Connecting Cable A for 5RCE9 (02AZD790A)
- MITUTOYO 40In.Dm Scale Unit/Multi-Functionhor (572-477)
- MITUTOYO Installation Kit, U-Wave-T (02AZE200)
- MITUTOYO Adapter, 5C At100/0.005mm Old Count (09AAA198)
- STARRETT Surface Plate Stand, Stationary, 24 x36 In (82228)
- Mitutoyo Set Up & Alignment Tools