Shop All Precision Measuring Accessories
Mitutoyo
Holder And Wire Set, TPI 90
Mfr # 64AAA204
Zoro # G7795571
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 1
- Width (In.) 2.5
- Special Features 3 wire thread measuring system
- Color Silver
- Length (In.) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 64AAA204
- Zoro # G7795571
- UPC # 603908231479
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 1 |
Width (In.) | 2.5 |
Length (In.) | 2.5 |
Overall Width | 2.5 |
Overall Length | 2.5 |
Overall Height | 1 |
Details
Item | HOLDER AND WIRE SET, TPI = 90 |
Special Features | 3 wire thread measuring system |
Color | Silver |
Weight | 1 |
Description
Holder And Wire Set,TPI 90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, 3/8"-16, Plug, Bright, 0 Flutes (1400136500)
- NANUK CASES Olive Long Case, 47.1"L x 17.3"W x 6.6"D (990-1006)
- BONDHUS 8MM Cushion Grip Loop Hex T-Handle 6" (46472)
- JONARD TOOLS Double End Speed Wrench, 9/16 In. (ASW-916)
- MITUTOYO Small Hole Detector, 4.5mm dia. (178-392)
- MITUTOYO Bsg, 30Hx (215-156-10)
- MITUTOYO Roughness Specimen, In/MM (178-606)
- MITUTOYO Stylus for Sj-400, 0.005mm, 2X-Long (12AAB413)
- MITUTOYO 32In.Dm Scale Unit/Multi-Functionhor (572-476)
- MITUTOYO Measuring Head Part Assembly, 368-2 (04AZA740)
- MITUTOYO Deep Groove10 Stylus for Sj-400 (12AAB409)
- Mitutoyo Set Up & Alignment Tools