Shop All Precision Measuring Accessories
Mitutoyo
Holder And Wire Set, TPI 72
Mfr # 64AAA206
Zoro # G7795687
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Length (In.) 2.5
- Height (In.) 1
- Special Features 3 wire thread measuring system
- Width (In.) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 64AAA206
- Zoro # G7795687
- UPC # 603908231493
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 2.5 |
Height (In.) | 1 |
Width (In.) | 2.5 |
Overall Width | 2.5 |
Overall Length | 2.5 |
Overall Height | 1 |
Details
Item | HOLDER AND WIRE SET, TPI = 72 |
Color | Silver |
Special Features | 3 wire thread measuring system |
Weight | 1 |
Description
Holder And Wire Set,TPI 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 9" L x Masonry Cutting Carbide Grit Reciprocating Blade, 9 in. (07859)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, L Pallet (L PALLET)
- MILWAUKEE TOOL Tape Measure (48-22-0428)
- TECNA Tool Balancer, 63" Stroke, 2.20-4.41 lb Capacity (9312)
- MITUTOYO Calibration Block for 5RCF3/5RCF4 (12AAA715)
- MITUTOYO Connecting Cable, U-Wave, G (02AZD790G)
- MITUTOYO SPC Connecting Cable, 80 In, w/Data Switch (959150)
- MITUTOYO Mill Pkg, Abs Scales, 16" X 40", Dro (64PKA063A)
- MITUTOYO Counter Tray for Ka Counter W Two Screws (53AAA375)
- MITUTOYO Height Gage, Adaptor, Inch (12AAA233)
- MITUTOYO Attachment, Hole Pitch, In, Pair (07CZA060)
- Mitutoyo Precision Measuring Accessories