Shop All Precision Measuring Accessories
Mitutoyo
Holder And Wire Set, TPI 6
Mfr # 64AAA234
Zoro # G7796789
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2.5
- Height (In.) 1
- Color Silver
- Width (In.) 2.5
- Special Features 3 wire thread measuring system
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 64AAA234
- Zoro # G7796789
- UPC # 603908231769
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 2.5 |
Height (In.) | 1 |
Width (In.) | 2.5 |
Overall Width | 2.5 |
Overall Length | 2.5 |
Overall Height | 1 |
Details
Item | HOLDER AND WIRE SET, TPI = 6 |
Color | Silver |
Special Features | 3 wire thread measuring system |
Weight | 1 |
Description
Holder And Wire Set,TPI 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5/8" x 8" x 10" High Impact 4 Cutter SDS+ Hammer Bit (DW5471)
- DEWALT 10 - 32 NF Tap & No. 21 Drill Bit (DWA1406)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 13mm 6 pt Metric Socket, 6 Points (41709)
- HOUGEN Pilot for 17680 Adapter (04780)
- MITUTOYO Off-Set Stylus for Sj-400, 0.005mm (12AAB412)
- MITUTOYO Parts 167-161 21" (167-161)
- MITUTOYO Usb Foot Switch Adapter (06ADV384)
- MITUTOYO 400-500/0.01Mm Outside Mike I/A (104-143A)
- MITUTOYO Rs232C Connecting Cable, Sj201 (12AAA208)
- MITUTOYO Connection Unit, 1.070" D, 0.500" H (02AZF310)
- MITUTOYO Parts 167-158 18" (167-158)
- Mitutoyo Precision Measuring Accessories