Shop All Precision Measuring Accessories
Mitutoyo
Holder And Wire Set, TPI 5
Mfr # 64AAA236
Zoro # G7796752
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 2.5
- Length (In.) 2.5
- Special Features 3 wire thread measuring system
- Color Silver
- Height (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 64AAA236
- Zoro # G7796752
- UPC # 603908231783
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 2.5 |
Length (In.) | 2.5 |
Height (In.) | 1 |
Overall Height | 1 |
Overall Length | 2.5 |
Overall Width | 2.5 |
Details
Item | HOLDER AND WIRE SET, TPI = 5 |
Special Features | 3 wire thread measuring system |
Color | Silver |
Weight | 1 |
Description
Holder And Wire Set,TPI 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hacksaw Blade, Bi-Metal, 12in., 18 TPI, PK10 (DWHT20566)
- AMPCO SAFETY TOOLS 1/2 in Drive, 15/16" 6 pt SAE Socket, 6 Points (SS-1/2D15/16)
- OSG Screw Machine Drill Bit, 4.75 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595475)
- WIHA Insulated Phillips Screwdriver #1 Round (32101)
- MITUTOYO Height Gage, Adaptor, mm (12AAA222)
- MITUTOYO Extension Cable, 2M (09AAB674A)
- MITUTOYO Stylus for Sj-400, 0.005mm, 2X-Long (12AAB413)
- MITUTOYO SPC Cable w/Data Switch, 80 In, IP65 (05CZA663)
- MITUTOYO Roughness Specimen, In/MM (178-606)
- MITUTOYO 40In.Dm Scale Unit/Multi-Functionhor (572-477)
- STARRETT Surface Plate Cover, Black Vinyl, 36x48 In (83028)
- Mitutoyo Precision Measuring Accessories