Shop All Precision Measuring Accessories
Mitutoyo
Holder And Wire Set, TPI 48
Mfr # 64AAA210
Zoro # G7795617
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features 3 wire thread measuring system
- Height (In.) 1
- Width (In.) 2.5
- Color Silver
- Length (In.) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 64AAA210
- Zoro # G7795617
- UPC # 603908231530
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 1 |
Width (In.) | 2.5 |
Length (In.) | 2.5 |
Overall Length | 2.5 |
Overall Width | 2.5 |
Overall Height | 1 |
Details
Item | HOLDER AND WIRE SET, TPI = 48 |
Special Features | 3 wire thread measuring system |
Color | Silver |
Weight | 1 |
Description
Holder And Wire Set,TPI 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 31-Pc. IMPACT READY(R) Extra Small ToughCase(R) Screwdriving Set (DWAX100IR)
- WHEELER-REX Hydraulic Pipe Cutter, 4 to 24 in Cap (3890-24)
- SWANSON TOOL 16 oz. Brass Plumb Bob (PB016B)
- TECNA Tool Balancer, 79" Stroke, 2.20-5.51 lb Capacity (9320)
- MITUTOYO SPC Cable, 40 In, For 570/543/575/572 (905338)
- MITUTOYO Bsg, 20X (215-151-10)
- MITUTOYO Mu-Checker M-562 (519-562A)
- MITUTOYO Green Filter for Pj500 (172-286)
- MITUTOYO 32In.Dm Scale Unit/Multi-Functionhor (572-476)
- MITUTOYO Combination C and N Diamond Indenter (64BAA071)
- MITUTOYO Standard Bar, 1" (167-141)
- Mitutoyo Set Up & Alignment Tools