Shop All Precision Measuring Accessories
Mitutoyo
Holder And Wire Set, TPI 32
Mfr # 64AAA214
Zoro # G7795669
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 2.5
- Height (In.) 1
- Special Features 3 wire thread measuring system
- Color Silver
- Length (In.) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 64AAA214
- Zoro # G7795669
- UPC # 603908231578
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 2.5 |
Height (In.) | 1 |
Length (In.) | 2.5 |
Overall Height | 1 |
Overall Width | 2.5 |
Overall Length | 2.5 |
Details
Item | HOLDER AND WIRE SET, TPI = 32 |
Special Features | 3 wire thread measuring system |
Color | Silver |
Weight | 1 |
Description
Holder And Wire Set,TPI 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TILE CUTTER AND TOOLS Trowel, Square Notch, For Ceramic/Wood (ST404PF)
- SUPER TOOL Chucking Reamer, 0.7535 In., 6 Fl, Carb Tip (56557535)
- IRWIN Vise-Grip 18R Locking C-Clamp, 18 in, Trigger Release, 8 in Wide-Opening, Alloy Steel (18R)
- ASTRO PNEUMATIC The Fender Extender, 80"Adjustable Extension (AST557100)
- MITUTOYO Extension Adapter/Digimatic Cable (02ADF640)
- MITUTOYO Adapter, 5C At100/0.005mm Old Count (09AAA198)
- MITUTOYO SPC Cable w/Data Switch, 40 In, IP66/67 (05CZA624)
- MITUTOYO SPC Connecting Cable, 40 In, w/Data Switch (959149)
- MITUTOYO Detector, 4Mn/90 (178-397-2)
- MITUTOYO USB-ITN-A (06AFM380A)
- MITUTOYO Head Assy, for Ht/Bm, 0.5-0.65" (04AZA721)
- Mitutoyo Precision Measuring Accessories