Shop All Precision Measuring Accessories
Mitutoyo
Holder And Wire Set, TPI 20
Mfr # 64AAA221
Zoro # G7795790
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2.5
- Special Features 3 wire thread measuring system
- Height (In.) 1
- Width (In.) 2.5
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 64AAA221
- Zoro # G7795790
- UPC # 603908231639
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 2.5 |
Height (In.) | 1 |
Width (In.) | 2.5 |
Overall Length | 2.5 |
Overall Width | 2.5 |
Overall Height | 1 |
Details
Item | HOLDER AND WIRE SET, TPI = 20 |
Special Features | 3 wire thread measuring system |
Color | Silver |
Weight | 1 |
Description
Holder And Wire Set,TPI 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* XR(R) 16 GA Angled Finish Nailer - Kit (DCN660D1)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (U75LJ024AA3)
- PROTO 1 in Drive, 41mm 6 pt Metric Socket, 6 Points (J10041M)
- EAZYPOWER Tee Star Bit, Size T10, 2" (73220/B)
- MITUTOYO Scriber, 07GZA000 (07GZA000)
- MITUTOYO Wireless Transmitter, Mitutoyo, 32ft. (264-625)
- MITUTOYO Wireless Transmitter, 2.200" D, 1.200" H (264-620)
- MITUTOYO Standard Bar, 1" (167-141)
- MITUTOYO Connection Unit, 1.030" D, 0.500" H (02AZF300)
- MITUTOYO Measuring Head Part Assembly, 368-2 (04AZA740)
- MITUTOYO U-Wave Connecting Cable C for 5RCE9 (02AZD790C)
- Mitutoyo Precision Measuring Tools