Shop All Precision Measuring Accessories
Mitutoyo
Holder And Wire Set, TPI 18
Mfr # 64AAA222
Zoro # G7795748
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features 3 wire thread measuring system
- Length (In.) 2.5
- Height (In.) 1
- Color Silver
- Width (In.) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 64AAA222
- Zoro # G7795748
- UPC # 603908231646
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 2.5 |
Height (In.) | 1 |
Width (In.) | 2.5 |
Overall Height | 1 |
Overall Width | 2.5 |
Overall Length | 2.5 |
Details
Item | HOLDER AND WIRE SET, TPI = 18 |
Special Features | 3 wire thread measuring system |
Color | Silver |
Weight | 1 |
Description
Holder And Wire Set,TPI 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Knurling Tool, Internal, 8 In OAL (SIKT-100-4)
- DODGE Sxr Gxr Mounted Ball Bearings & Inserts, P2B-SXR-112 (P2B-SXR-112)
- DEWALT Mud Pan, Stainless Steel, 12 (DXTT-2-332)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A51X45)
- MITUTOYO Attachment, M-Type, MM, Pair (07CZA056)
- MITUTOYO Optical Flat (158-117)
- MITUTOYO Tip, 1.5 (124-821)
- MITUTOYO Digital Readout Lathe Kit, 110V, 8 x 40In (64PKA039A)
- MITUTOYO Connecting Cable, U-Wave, E (02AZD790E)
- MITUTOYO Gage Stand, Dial, 3/8" Dia Stem Hole (7002-10)
- INSIZE Flat Point (6282-1207)
- Mitutoyo Precision Measuring Tools