Shop All Precision Measuring Accessories
Mitutoyo
Holder And Wire Set, TPI 120
Mfr # 64AAA201
Zoro # G7794777
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 1
- Special Features 3 wire thread measuring system
- Width (In.) 2.5
- Length (In.) 2.5
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 64AAA201
- Zoro # G7794777
- UPC # 603908231448
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 1 |
Width (In.) | 2.5 |
Length (In.) | 2.5 |
Overall Length | 2.5 |
Overall Width | 2.5 |
Overall Height | 1 |
Details
Item | HOLDER AND WIRE SET, TPI = 120 |
Special Features | 3 wire thread measuring system |
Color | Silver |
Weight | 1 |
Description
Holder And Wire Set,TPI 120
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 1 1/4-20X35 Zinc, Black Satin, Comp: Steel (K0116.1A21X35)
- KOMELON 16 ft. Tape Measure, 1" Blade (3516)
- SUPER TOOL Chucking Reamer, 1/4 In., 4 Flute, Carb Tip (55216)
- UNGER ErgoTec Premium Stainless Steel Blades 4 Inch, 25PK (ENB10)
- MITUTOYO USB-ITN-E (06AFM380F)
- MITUTOYO Roughness Specimen, In/MM (178-606)
- MITUTOYO Accessory Set for Square Gauge, In (516-612)
- MITUTOYO Head Assy, for Ht/Bm, 0.5-0.65" (04AZA721)
- MITUTOYO USB-ITN-E (06AFM380E)
- MITUTOYO Lifting Knob, In/Id-N (21EZA150)
- MITUTOYO Usb Communication Cable for Sj210 (12AAL068)
- Mitutoyo Set Up & Alignment Tools