Shop All Precision Measuring Accessories
Mitutoyo
Holder And Wire Set, Pitch .50mm
Mfr # 64AAA258
Zoro # G7793453
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 1
- Length (In.) 2.5
- Special Features 3 wire thread measuring system
- Color Silver
- Width (In.) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 64AAA258
- Zoro # G7793453
- UPC # 603908231868
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 1 |
Length (In.) | 2.5 |
Width (In.) | 2.5 |
Overall Width | 2.5 |
Overall Height | 1 |
Overall Length | 2.5 |
Details
Item | HOLDER AND WIRE SET, PITCH = .50MM |
Special Features | 3 wire thread measuring system |
Color | Silver |
Weight | 1 |
Description
Holder And Wire Set,Pitch .50mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 3/4 in Size, Standard Socket, Black Phosphate (49-66-6319)
- AVEN Artis Tweezer, SS-Sa Style (18040ARS)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (R7400)
- IRWIN Irwin Vise-Grip 586-20R 9 Inch Vise-Grip Locking Cha (586-20R)
- MITUTOYO Wireless Transmitter, 1.530" D, 0.510" H (264-622)
- MITUTOYO Adapter, 5C At100/0.005mm Old Count (09AAA198)
- MITUTOYO U-Wave Connecting Cable B for 5RCE9 (02AZD790B)
- MITUTOYO USB Data Input Tool, Connctr C (06AFM380C)
- MITUTOYO SPC Cable w/Data Switch, 80 In, IP65 (05CZA663)
- MITUTOYO Roughness Specimen, In/MM (178-606)
- STARRETT Surface Plate Cover, Black Vinyl, 48x72 In (83032)
- Mitutoyo Precision Measuring Tools