Shop All Precision Measuring Accessories
Mitutoyo
Holder And Wire Set, Pitch .35mm
Mfr # 64AAA255
Zoro # G7793410
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Special Features 3 wire thread measuring system
- Length (In.) 2.5
- Height (In.) 1
- Width (In.) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 64AAA255
- Zoro # G7793410
- UPC # 603908231837
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 2.5 |
Height (In.) | 1 |
Width (In.) | 2.5 |
Overall Width | 2.5 |
Overall Height | 1 |
Overall Length | 2.5 |
Details
Item | HOLDER AND WIRE SET, PITCH = .35MM |
Color | Silver |
Special Features | 3 wire thread measuring system |
Weight | 1 |
Description
Holder And Wire Set,Pitch .35mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QEP Mixing Paddle, 24 In L, 5-1/2 In Head, M14 (21661)
- SLIDE SLEDGE Pin Driver, 1/2" dia., 9" L (213101)
- PROTO 3/8" Drive Hex Bit Impact Socket - 1/4" (J72901/4)
- DEWALT 25mm SGL Snap Off Knife (DWHT10045)
- MITUTOYO Profile Projector, Pv-5110 (304-919-11)
- MITUTOYO Gage Stand, Dial, 3/8" Dia Stem Hole (7007-10)
- MITUTOYO 24In.Dm Scale Unit/Multi-Functionhor (572-475)
- MITUTOYO SPC Cable, 40 In, For 570/543/575/572 (905338)
- MITUTOYO Setting Ring, 4.5mm (177-257)
- MITUTOYO SPC Cable w/Data Switch, 40 In, IP66/67 (05CZA624)
- MITUTOYO Combination C and N Diamond Indenter (64BAA071)
- Mitutoyo Precision Measuring Accessories