Shop All Precision Measuring Accessories
Mitutoyo
Holder And Wire Set, Pitch 3.50mm
Mfr # 64AAA273
Zoro # G7793079
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 1
- Special Features 3 wire thread measuring system
- Length (In.) 2.5
- Color Silver
- Width (In.) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 64AAA273
- Zoro # G7793079
- UPC # 603908232018
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 1 |
Length (In.) | 2.5 |
Width (In.) | 2.5 |
Overall Width | 2.5 |
Overall Height | 1 |
Overall Length | 2.5 |
Details
Item | HOLDER AND WIRE SET, PITCH = 3.50MM |
Special Features | 3 wire thread measuring system |
Color | Silver |
Weight | 1 |
Description
Holder And Wire Set,Pitch 3.50mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO WN300-KT-45-M6-50-SW Plastic Adjustable Lever (6N50F33K)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 21/64 (57221)
- LENOX Hole Saw (LXAH3418)
- GRAY TOOLS Special Body Bumping Hammer, 4" Head Length, 12" Long (PH26)
- MITUTOYO Wireless Transmitter, 1.530" D, 0.510" H (264-622)
- MITUTOYO Roughness Specimen, MM (178-601)
- MITUTOYO SPC Connecting Cable, 40 In, w/Data Switch (959149)
- MITUTOYO Counter Tray for Ka Counter W Two Screws (53AAA375)
- MITUTOYO Attachment, M-Type, MM, Pair (07CZA056)
- MITUTOYO Bsg, 30Hx (215-156-10)
- MITUTOYO U-Wave Connecting Cable B for 5RCE9 (02AZD790B)
- Mitutoyo Set Up & Alignment Tools