Shop All Precision Measuring Accessories
Mitutoyo
Holder And Wire Set, Pitch 3.00mm
Mfr # 64AAA272
Zoro # G7793121
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 2.5
- Special Features 3 wire thread measuring system
- Color Silver
- Length (In.) 2.5
- Height (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 64AAA272
- Zoro # G7793121
- UPC # 603908232001
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 2.5 |
Length (In.) | 2.5 |
Height (In.) | 1 |
Overall Height | 1 |
Overall Length | 2.5 |
Overall Width | 2.5 |
Details
Item | HOLDER AND WIRE SET, PITCH = 3.00MM |
Special Features | 3 wire thread measuring system |
Color | Silver |
Weight | 1 |
Description
Holder And Wire Set,Pitch 3.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 3/8 in Drive, SAE Socket, 4 Points (QR-314)
- URREA 14 MM Full polished 12-point combination wrench (1214M)
- PROTO 1/2 in Drive Flex Socket 1/2 in, 12 pt, SAE (J5475A)
- TEKTON 3/8 Inch Drive x 1 Inch 12-Point Socket (SHD12225)
- MITUTOYO Holder And Wire Set, Pitch 1.00mm (64AAA266)
- MITUTOYO Tip, 1.5 (124-821)
- MITUTOYO SPC Mini Processor, DP-1VR (264-505A)
- MITUTOYO Counter Tray for Ka Counter W Two Screws (53AAA375)
- MITUTOYO Adapter, 5C At100/0.005mm Old Count (09AAA198)
- MITUTOYO U-Wave Receiver, Wireless SPC (02AZD810D)
- MITUTOYO Parts 167-161 21" (167-161)
- Mitutoyo Precision Measuring Accessories