Shop All Precision Measuring Accessories
Mitutoyo
Holder And Wire Set, Pitch .25mm
Mfr # 64AAA253
Zoro # G7793392
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 2.5
- Special Features 3 wire thread measuring system
- Color Silver
- Height (In.) 1
- Length (In.) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 64AAA253
- Zoro # G7793392
- UPC # 603908231813
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 2.5 |
Height (In.) | 1 |
Length (In.) | 2.5 |
Overall Height | 1 |
Overall Length | 2.5 |
Overall Width | 2.5 |
Details
Item | HOLDER AND WIRE SET, PITCH = .25MM |
Special Features | 3 wire thread measuring system |
Color | Silver |
Weight | 1 |
Description
Holder And Wire Set,Pitch .25mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Carbide Tipped Hole Saw, 2-15/16", 75mm (SM75)
- SUNEX Bench Grinder, 8 in., with Light (5002A)
- IRWIN Power Bit, SAE, 2-1/2" Bit L, PK2, Shank Style: Hex (IWAF32DEP2T252)
- LENOX Hole Saw (LXAH34)
- MITUTOYO Reticle, 176-135 (176-135)
- MITUTOYO Head Assy, for Ht/Bm, 0.5-0.65" (04AZA721)
- MITUTOYO Mill Pkg, Abs Scales, 14" X 30", Dro (64PKA060B)
- MITUTOYO Counter, 120V, Ec-101D (542-007A)
- MITUTOYO Test Block, 40-45 Hrc (64HAA176)
- MITUTOYO Parts, 167-913, 11 pcs. (167-913)
- MITUTOYO U-Wave Connecting Cable C for 5RCE9 (02AZD790C)
- Mitutoyo Precision Measuring Tools