Shop All Height Gauges
Mitutoyo
Height Master, Counter Type, Stagg
Mfr # 515-311
Zoro # G0028189
product price: $4,230.99
/ea
Free Shipping & Returns
$4,230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Counter Type Electronic Digital
- Features accessory for height master
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 515-311
- Zoro # G0028189
- UPC # 603908128526
- Country of Origin Japan
- Category Height Gauges
Details
Item | HEIGHT MASTER, COUNTER TYPE W/STAGG |
Counter Type | Electronic Digital |
Features | accessory for height master |
Description
Item Height Gauge, Counter Type Electronic Digital
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Threading Insert, V84-NV, 0.0060 in, Carbide (V84-NV)
- PROTO 3/4 in Drive, 1-1/4" Triple Square SAE Socket, 12 Points (J5540)
- WESTWARD 3/8 in Drive Impact Socket 7/16 in Size 6 pt Standard Depth, Black Oxide (4LYV1)
- MILWAUKEE TOOL 2 in. x 11-3/8 in. One Piece SDS-MAX Masonry Core Bit (48-20-5408)
- MITUTOYO Digital Count Height Gage 12In. (192-150)
- MITUTOYO Digital Counter Type Height Gage 30 (192-130)
- MITUTOYO Height Gage, 0.0015" Accuracy, Cast Iron (192-672-10)
- MITUTOYO Digital Count Height Gage 40In. (192-153)
- MITUTOYO QM Height, 24" Range, w/Air Float, w/D2, (518-247)
- MITUTOYO Height Master, E-Type, WLcd, DisplayHme (515-374)
- HHIP 0-12" Dial Height Gage .001" (4300-0030)
- Mitutoyo Precision Gauges & Accessories