Shop All Force Gauges
Mitutoyo
Height Gage Package, LCD, Battery or AC
Mfr # 64PKA129C
Zoro # G702685595
product price: $5,319.99
/ea
Free Shipping & Returns
$5,319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 in to 14 in, 0 to 350 mm
- Accuracy +/-(2.4 + 2.1L/6000) micron
- Dimension Type Inch/Metric
- Maximum Measurement - Inch 14
- Compatible Software Downloadable Software
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 64PKA129C
- Zoro # G702685595
- UPC # 603908696469
- Country of Origin Japan
- Category Force Gauges
Dimensions
Dimension Type | Inch/Metric |
Height Measurement Type | 1D |
Description
Item Height Gage Package, Resolution 0.001 mm/0.005 mm/0.00005 in/0.0001 in/0.0002 in, Range 0 in to 14 in, 0 to 350 mm, Accuracy +/-(2.4 + 2.1L/6000) micron, Features Electromagnetic Induction Type Linear Encoder, Pneumatic Floating System, Roller Bearing Guide Method, Includes Cable Clamp, Calibrating Block, Cover, LR6 Battery, Rubber Cap (A and B), Stepped Probe, Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Stainless Steel, Silver (6001-2LF)
- TEST PRODUCTS INTL Cat III, 600V Crocodile Clip Set (A068)
- ASHCROFT Compound Gauge (25W1005H02L30#&VAC)
- TAYLOR PRECISION PRODUCTS Mini Digital Timer (5842N15)
- PCE INSTRUMENTS Tension Force Gauge, 0 to 10,000 N (PCE-HFG 10K)
- INSIZE Force Gauge, +/-1% Force Acc, Analog (ISF-F100)
- SHIMPO Force Gauge, Ring Load Cell, 11000 lb. (FG-7000L-R-50)
- TORBAL Digital Force Gauge, 10000lbf x 2lbf (FB50K)
- TORBAL Wireless Force Gauge, 40lbf x 0.01lbf (FC200)
- SHIMPO Force Gauge, Ring Load Cell, 4500 lb. (FG-7000L-R-20)
- TORBAL Wireless Force Gauge, 10000lbf x 2lbf (FC50K)
- Mitutoyo Force Gauges