Shop All Height Gauges
This Product is Discontinued
Mitutoyo
Height Gage, Elect Digital, Cast Iron Base (Discontinued)
Mfr # 64PKA130B
Zoro # G0412986
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Type Electronic Digital
- Mechanism Roller Bearing
- Construction Aluminum, Steel
- Display LCD
- Range 0 in to 24 in/0 to 600 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 64PKA130B
- Zoro # G0412986
- UPC # 603908586371
- Country of Origin Multiple
- Category Height Gauges
Dimensions
Dimension Type | Inch/Metric |
Height Measurement Type | 1D |
Description
Item Digital Height Gauge, Counter Type Electronic Digital, Mechanism Roller Bearing, Construction Aluminum, Steel, Display LCD, Resolution 0.00005 in/0.0005 mm, 0.0001 in/0.001 mm, Range 0 in to 24 in/0 to 600 mm, Accuracy +/-(2.4+2.1L/600) micron, Base Cast Iron, Battery (4) AA LR6 Batteries, (4) AA Nickel Metal Hydride Rechargeable Batteries, Features High Accuracy and High Resolution Absolute Linear Encoder for Position Detection, Pneumatic Flotation System, SPC and USB Data Output
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.