Shop All Dial Indicators
Mitutoyo
Height Gage, Digital Counter Type, 45
Mfr # 192-131
Zoro # G7769522
Free Shipping & Returns
$1,449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features with digital counter
- Dial Color Silver
- Standards 0-450mm
- Length 4
- Overall Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 192-131
- Zoro # G7769522
- UPC # 603908222781
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Length | 4 |
Overall Width | 2 |
Overall Height | 1.5 |
Width | 2 |
Overall Length | 4 |
Height | 1.5 |
Details
Features | with digital counter |
Item | DIGITAL COUNTER TYPE HEIGHT GAGE 45 |
Dial Color | Silver |
Standards | 0-450mm |
Weight | 5 |
Description
Height Gage,Digital Counter Type,45
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Tinners Snip, Straight, 14", High Strength Nickel Aluminum Bronze (S-1144A)
- DEWALT Cordless Shear Kit, 18 ga., 20V (DCS491M2/DCL043)
- ONSRUD Engraving Tool, Carbide, 0.010 In, 30 Deg (37-23)
- MILWAUKEE TOOL 1-1/4"-7 x 6" Core Bit Extension (48-17-6014)
- MITUTOYO Dial Indicator, 0 in to 0.5 in, White (2358A-10)
- MITUTOYO Dial Indicator, 0 to 5mm, 0-100 (1160A)
- MITUTOYO Dial Test Indicator Set, Hori, 0 to 0.2mm (513-405-10T)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.2mm (513-405-10E)
- MITUTOYO Dial Indicator, Fb, .0005-.5" (2514AB)
- MITUTOYO Dial indicator, 0.001-1 in (3416AB)
- INSIZE Dial Indicator, AGD 1, 0.0010" Graduations (1311-4)
- Mitutoyo Dial Indicators