Shop All Precision Measuring Accessories
Mitutoyo
Height Gage, Adaptor, mm
Mfr # 12AAA222
Zoro # G7799117
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Optional Accessory
- Color Black
- Width (In.) 3
- Height (In.) 1.5
- Length (In.) 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 12AAA222
- Zoro # G7799117
- UPC # 603908263654
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 3 |
Height (In.) | 1.5 |
Length (In.) | 3.5 |
Details
Item | HEIGHT GAGE ADAPTOR (MM) |
Special Features | Optional Accessory |
Color | Black |
Description
Height Gage,Adaptor,mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Phillips Socket Bit SAE #2 Tip, 1 13/64 in L (J4738)
- DE-STA-CO Latch Clamp, SS w/Lever, U-Bolt, 720 Lbs (331-RSS)
- GREENLEE 7 1/2 in Cable Stripping Tool 8 AWG to 750 kcmil (G2090)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1105200808)
- MITUTOYO Small Hole Detector, 4.5mm dia. (178-392)
- MITUTOYO Support Foot Set (12AAA216)
- MITUTOYO U-Wave Connecting Cable B for 5RCE9 (02AZD790B)
- MITUTOYO Off-Set Stylus for Sj-400, 0.005mm (12AAB412)
- MITUTOYO Bracket Assy, Dg Stand, 7001-10 7002-10 (21JZA272)
- MITUTOYO Combination C and N Diamond Indenter (64BAA071)
- STARRETT Surface Plate Cover, Black Vinyl, 24x24 In (83024)
- Mitutoyo Set Up & Alignment Tools