Shop All Height Gauges
Mitutoyo
Height Gage 8In.
Mfr # 570-244
Zoro # G0972399
product price: $700.99
/ea
Free Shipping & Returns
$700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Counter Type Electronic Digital
- Height Measurement Type 1D
- Travel Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 570-244
- Zoro # G0972399
- Country of Origin Japan
- Category Height Gauges
Dimensions
Height Measurement Type | 1D |
Details
Item | Height Gauge |
Counter Type | Electronic Digital |
Travel Type | Manual |
Description
Item Height Gauge, Counter Type Electronic Digital
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Curved Ends Edger w/ProFo, 8"x4" 1/2"R (CF166PFC)
- BON TOOL Bon 84-820 Railroad Crayon Chalk 4"x1", -Yellow(72/Pkg) (84-820)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/2 (13850003)
- US TAPE 25 ft Oil Gauging Tape Measures, 1/2 in Blade (58814)
- MITUTOYO Linear Gauge (318-221A)
- MITUTOYO Bidirectional Touch Signal Probe (192-008)
- MITUTOYO Digital Height Gage, LCD, Range 0 to 12 in (192-630-10)
- MITUTOYO Height Gage, 0.0015" Accuracy, Cast Iron (192-672-10)
- MITUTOYO E-Type, Height Master, Lcd Display (515-377)
- MITUTOYO Height Gage, 0 to 18 in./0 to 450mm Range (192-671-10)
- MITUTOYO Height Master, E-Type, WLcd, DisplayHme (515-374)
- Mitutoyo Precision Measuring Tools