Shop All Height Gauges
Mitutoyo
Height Gage, 600mm/24"
Mfr # 514-107
Zoro # G7777082
product price: $1,559.99
/ea
Free Shipping & Returns
$1,559.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features standard height gage with adjustable main scale
- Overall Length 59
- Overall Width 13
- Height 13
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 514-107
- Zoro # G7777082
- UPC # 603908128175
- Country of Origin Japan
- Category Height Gauges
Dimensions
Overall Length | 59 |
Overall Width | 13 |
Height | 13 |
Length | 59 |
Width | 13 |
Overall Height | 13 |
Height Measurement Type | 1D |
Details
Item | HEIGHT GAGE 600MM/24" |
Features | standard height gage with adjustable main scale |
Color | Silver |
Weight | 50 |
Standards | 0 - 24” / 0 - 600mm |
Description
Item Height Gage,600mm/24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-102500A)
- WRIGHT TOOL Spinner 3/8" Drive Spinner w/Wheel Grip (3431)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/2 (C09760)
- CHICAGO-LATROBE Screw Machine Drill Bit, #39 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50894)
- MITUTOYO Digital Count Height Gage 24In. (192-152)
- MITUTOYO Digital Counter Type Height Gage 30 (192-130)
- MITUTOYO Bidirectional Touch Signal Probe (192-008)
- MITUTOYO E-Type, Height Master, Lcd Display (515-377)
- MITUTOYO Height Gage, 0 to 18 in./0 to 450mm Range (192-671-10)
- MITUTOYO Slim Type Linear Gage, 0.001 - 10mm (542-222)
- MITUTOYO Lh-600Eg (518-352A-21)
- Mitutoyo Height Gauges