Shop All Height Gauges
Mitutoyo
Height Gage, 1000mm/40"
Mfr # 514-109
Zoro # G7777067
Free Shipping & Returns
$3,199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features standard height gage with adjustable main scale
- Length 59
- Color Silver
- Standards 0 - 40” / 0 - 1000mm
- Overall Height 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 514-109
- Zoro # G7777067
- UPC # 603908128182
- Country of Origin Japan
- Category Height Gauges
Dimensions
Length | 59 |
Overall Height | 13 |
Height | 13 |
Width | 13 |
Overall Width | 13 |
Overall Length | 59 |
Details
Item | HEIGHT GAGE 1000MM/40" |
Features | standard height gage with adjustable main scale |
Color | Silver |
Standards | 0 - 40” / 0 - 1000mm |
Weight | 50 |
Description
Item Height Gage,1000mm/40 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMILLUS Folding Knife, Clip Point, 2-1/2 In, Black (19051)
- EAZYPOWER Nutsetter, 7/16" Hex, 12" L, Steel (32819)
- PROSKIT Ergo-Lunar Crimper 2, 6 AWG Wire Ferrule (300-160)
- JPW INDUSTRIES Bash Brass Sledge Hammer 4 Lb. Hea, 90412 (90412)
- MITUTOYO Ht Gage Acs, Ball Probe, 2mm (957261)
- MITUTOYO Digital Count Height Gage 24In. (192-152)
- MITUTOYO Digital Counter Type Height Gage 30 (192-130)
- MITUTOYO Height Master, E-Type, WLcd, DisplayHme (515-374)
- MITUTOYO QM Height, 24" Range, w/Air Float, w/D2, (518-247)
- MITUTOYO Lh-600E (518-351A-21)
- INSIZE Height Gage, Light Duty Mechanism (1253-150)
- Mitutoyo Precision Measuring Tools