Shop All Height Gauges
Mitutoyo
Height Gage, 0.002" Accuracy, Cast Iron
Mfr # 192-632-10
Zoro # G0581819
product price: $2,551.99
/ea
Free Shipping & Returns
$2,551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Type with SPC Data Output
- Mechanism Coarse, Fine Feed Switching
- Construction Steel
- Display LCD
- Range 0 in to 24 in/0 to 600 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 192-632-10
- Zoro # G0581819
- UPC # 603908510413
- Country of Origin Japan
- Category Height Gauges
Dimensions
Height Measurement Type | 1D |
Dimension Type | Inch/Metric |
Description
Item Digital Height Gauge, Counter Type Electronic Digital, Mechanism Coarse, Fine Feed Switching, Construction Steel, Display LCD, Resolution 0.0005 in/0.01 mm, 0.0002 in/0.005 mm, Range 0 in to 24 in/0 to 600 mm, Accuracy +/-0.002 in, Base Cast Iron, Screw Clamp, Fine Adjust, Scribe at Any Position, Battery SR44, Features Switchable Resolution (0.0002 In./0.005mm or 0.0005 In./0.01mm), Includes Carbide Tipped Scriber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 5 Piece Metric Hex Key Set (BND00010)
- WERA 13 Piece Imperial L-Shape Hex Key Set, 05021728001 (05021728001)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (20568624R)
- PROTO 1/2 in Drive Impact Socket 9/16 in Size, Deep Socket, black oxide (J7318HT)
- MITUTOYO Height Gage, 0.0015" Accuracy, Cast Iron (192-672-10)
- MITUTOYO Lh-600Eg (518-352A-21)
- MITUTOYO Ht Gage Acs, Ball Probe, 2mm (957261)
- MITUTOYO Digital Count Height Gage 40In. (192-153)
- MITUTOYO Digital Count Height Gage 24In. (192-152)
- MITUTOYO QM Height, 24" Range, w/Air Float, w/D2, (518-247)
- HHIP Clamp For 8122024" Electronic Height Gage With SPC Port (4300-0151)
- Mitutoyo Precision Measuring Tools