Shop All Height Gauges
Mitutoyo
Height Gage, 0.0015" Accuracy, Cast Iron
Mfr # 192-672-10
Zoro # G0581721
product price: $3,498.99
/ea
Free Shipping & Returns
$3,498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi-Function with SPC Data Output
- Mechanism Coarse, Fine Feed Switching
- Construction Steel
- Display LCD
- Range 0 in to 24 in/0 to 600 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 192-672-10
- Zoro # G0581721
- UPC # 603908510635
- Country of Origin Japan
- Category Height Gauges
Dimensions
Dimension Type | Inch/Metric |
Height Measurement Type | 1D |
Description
Item Digital Height Gauge, Counter Type Electronic Digital, Mechanism Coarse, Fine Feed Switching, Construction Steel, Display LCD, Resolution 0.0005 in/0.01 mm, 0.0002 in/0.005 mm, Range 0 in to 24 in/0 to 600 mm, Accuracy +/-0.0015 in, Base Cast Iron, Screw Clamp, Fine Adjust, Scribe at Any Position, Battery SR44, Features Bi-Directional Touch-Signal Probe, Includes Carbide Tipped Long Scriber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 4"x.035 18TPI Reciprocating Saw Blade (DMS03-7418)
- APEX TOOL GROUP Bit Holder, 1/4", 7/16", 3-1/16" (M-488-1PK)
- STANLEY 25 ft. L X 1 in. W Tape Measure 1 pk (30-454)
- DRILLCO HSS Bottoming Taps H-4, 7/8-9, 3PK (20E156CB)
- MITUTOYO Linear Gauge (318-221A)
- MITUTOYO Height Gage, 0 to 18 in./0 to 450mm Range (192-671-10)
- MITUTOYO Height Master, Counter Type, Stagg (515-311)
- MITUTOYO Digital Count Height Gage 40In. (192-153)
- MITUTOYO Digital Height Gauge, 0-24 in Range (570-414)
- MITUTOYO Slim Type Linear Gage, 0.001 - 10mm (542-222)
- IGAGING Digital Mini Height Gauge, 0-6" Range, Silver, 35-628 (35-628)
- Mitutoyo Height Gauges