Shop All Height Gauges
Mitutoyo
Height Gage, 0 to 24"/0 to 600mm Range
Mfr # 518-360-13
Zoro # G2541012
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$9,812.99
Free 30-Day Returns
Key Features
- Mechanism Electro-Motorized
- Construction Aluminum
- Display LCD
- Range 0 in to 38 in/0 to 972 mm
- Resolution 0.000001 in/0.0001 mm, 0.00001 in/0.001 mm, 0.0001 in/0.01 mm, 0.001 in/0.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 518-360-13
- Zoro # G2541012
- UPC # 603908562320
- Country of Origin Japan
- Category Height Gauges
Dimensions
Height Measurement Type | 2D |
Dimension Type | Inch/Metric |
Description
Item Digital Height Gauge, Counter Type Electronic Digital, Mechanism Electro-Motorized, Construction Aluminum, Display LCD, Resolution 0.000001 in/0.0001 mm, 0.00001 in/0.001 mm, 0.0001 in/0.01 mm, 0.001 in/0.1 mm, Range 0 in to 38 in/0 to 972 mm, Accuracy +/-(1.1+0.6L/600) micron, Base Cast iron, Battery Rechargeable Battery Pack, Features RS-232C, USB Data Output, Basic Statistical Functions, One-Key Operation, Pneumatic Full-Semi-Floating System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder, 120VAC, 18-1/8" Tool L (WEP 17-150 Quick RT)
- LANG Metric Thread Restorer Tap Set, 6 Pc. (2588)
- AMERICAN SAW & MFG 12 PVC Repl Saw Blade (20982HSB12)
- MILWAUKEE TOOL 4" BIG HAWG w/Carbide Teeth (49-56-9245)
- MITUTOYO Digital Count Height Gage 12In. (192-150)
- MITUTOYO Height Master, Counter Type, Stagg (515-311)
- MITUTOYO QM Height, 24" Range, w/Air Float, w/D2, (518-247)
- MITUTOYO Digital Count Height Gage 24In. (192-152)
- MITUTOYO Height Gage, 0.0015" Accuracy, Cast Iron (192-672-10)
- MITUTOYO Height Master, Counter Type (515-310)
- MITUTOYO Linear Gauge (318-221A)
- Mitutoyo Height Gauges