Shop All Digital Calipers
Mitutoyo
Heavy Duty Digimatic Caliper 450Mm
Mfr # 550-203-10
Zoro # G0972356
product price: $1,116.99
/ea
Free Shipping & Returns
$1,116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Accuracy 0.05mm
- Features LCD Display
- Includes Plastic Case
- Jaw Depth 100mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 550-203-10
- Zoro # G0972356
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Jaw Depth | 100mm |
Details
Caliper Grouping | Digital Caliper |
Accuracy | 0.05mm |
Features | LCD Display |
Includes | Plastic Case |
Caliper Range | 0(20) to 450mm |
SPC Output | Yes |
Item | Heavy Duty Digimatic Caliper 450Mm |
Absolute Positioning | Yes |
Description
Heavy Duty Digimatic Caliper 450Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"x18" Carbide Tipped Masonry Drill Bit (DAM18X1/2)
- DE-STA-CO Toggle Clamp, Hold Down, 350 Lbs, SS (307-USS)
- WALTER Walter Titex - Long twist drill (A1511-4)
- MILWAUKEE TOOL MX Fuel Sewer Drum Machine, Battery Pack (MXF500-1CP, MXFCP203)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-166-30CAL)
- MITUTOYO Caliper, Digimatic, 0-6", IP67, .0005" (500-769-20)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-173-30)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-752-20)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-762-20CAL)
- MITUTOYO Digital Caliper, 1-9/16" Jaw Depth, Steel (573-734-20)
- GENERAL TOOLS Fractional Digital Caliper, 0 to 3 In (1433)
- Mitutoyo Precision Measuring Tools